
Shop DART
See all product information
Conex ClearPro Cold Cups, Plastic, 16oz, Clear, PK1000 PK
Mfr # 16PX
Zoro # G400929380
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Capacity
16 oz
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16PX
Zoro #
G400929380
UPC #
-
Country of Origin
United States
Details
Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Capacity
16 oz
Color
Clear
For Use With
626TS, 626TP, 626NSL, DNR626, DLW626, DLR626
Type
Cold Cup
Description
Get exceptional clarity at an exceptional price with Conex® ClearPro. Flexible, high-grade polymer provides excellent shatter and crack resistance. Rolled rim.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.