Zoro Homepage

Motor Speed Control, 240V

  • Mfr # 153D-25E-PB-29

  • Zoro # G404253801


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Reversible
External Switches
FWD/OFF/REV
AC Input Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153D-25E-PB-29
Zoro #
G404253801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.25 in
Overall Width
5.53 in
Overall Depth
2.75 in

Details

Item
DC Speed Control
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Reversible
External Switches
FWD/OFF/REV
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Mount Type
Board
Standards
UL Listed
Speed Regulation
+/-1% of Base Speed
Enclosure Type
Enclosed
Series
Series 150
Higher Voltage Motor Output Power
180 V DC
Enclosure Rating
NEMA 4X
Lower Voltage Motor Output Power
90 V DC
NEMA Rating
NEMA 4X
Operating Temperature
-10 Degrees to 45 Degrees C
Output Type
Digital
Maximum Current
2 A
Product Type
DC Speed Control

Description

DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 90 V DC, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Reversible, External Switches FWD/OFF/REV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.