PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc
Mfr # PU-20E
Zoro # G1082024
product price: $151.20
/ea
Free Shipping & Returns
Key Features
Input Voltage
4.5 to 24V DC
Conductor Type
3 Wire 18 AWG
Mounting
Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored
Pulses per Revolution
10
Construction
Molded Santoprene Rubber Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PU-20E
Zoro #
G1082024
UPC #
-
Country of Origin
United States
Dimensions
Output Cable Length (Ft.)
6
Details
Item
Pulse Generator
Input Voltage
4.5 to 24V DC
Conductor Type
3 Wire 18 AWG
Mounting
Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored
Pulses per Revolution
10
Construction
Molded Santoprene Rubber Housing
Operating Temp.
-10 to 45 Degree C
Function
Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted
Max. RPM
5,000 RPM
Bearings
Ball
Description
Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted, Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored, 10 Pulses per Revolution, Input Voltage 4.5 to 24 VDC, Max RPM 5000, Output Cable Length 6 Ft, 3 Wire 18 AWG, Stainless Steel Ball Bearings, Operating Temp -10 to 45 Degrees F, Molded Santoprene Rubber Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.