Motor, 145TC, Rigid Base

  • Mfr # U32P2GC
  • Zoro # G1933256
product price: 
$
453.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755
Voltage
575V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U32P2GC
Zoro #
G1933256
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
11 in
Overall Length
13 1/8 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

HP
1 1/2
Nameplate RPM
1,755
Voltage
575V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
General Purpose Motor
Motor Mounting Type
Rigid Base
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Fan/Blower, Pump
Ins. Class
F
Full Load Amps
1.7 A
Motor Thermal Protection
None
Voltage Compatibility
575V AC
Phase
Three
Motor Design
Three-Phase
Motor Bearings
Ball
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Application
General Purpose
No. of Speeds
1
Motor Frame Material
Steel
Nominal Efficiency
86.5 %
Bearing Protection
Double Shielded
Usable @ 208V
Not Usable at 208V
Standards
CSA Certified, UL Recognized
Weight
35 lb
Part Winding Start Capable
Yes
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Inverter Rated
Yes
Removable Base
Permanently Lubricated
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
1.7 A
Insulation Class
F
Nameplate RPM @ 50 Hz
3,500 RPM
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Bearing Lubrication Type
Permanently Lubricated
Bearing Type
Ball
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Manufacturers Warranty
3 yr
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
190/380V AC
Number of Speeds
1
Frequency
60 Hz
Product Type
General Purpose Motor

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,755, Frame 145TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews