Shop DART

Foam Containers, Foam, 24oz, White, PK500

  • Mfr # 24MJ48

  • Zoro # G4141801


product price:  $114.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
White
Material
Foam
Type
Hinged Lid Container
Capacity
24 oz
For Use With
32JL, 32CLR, 32RL, 32HDLC, 32SL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24MJ48
Zoro #
G4141801
UPC #
10041594200947
Country of Origin
United States

Details

Color
White
Material
Foam
Type
Hinged Lid Container
Capacity
24 oz
For Use With
32JL, 32CLR, 32RL, 32HDLC, 32SL
Item
Food Containers
Lid Type
Hinged

Description

Dart® Foam Containers, Foam, 24oz, White, 25/Bag, 20 Bags/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.