Shop All Shutters and Accessories
Dayton
12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in
Mfr # 53DR12
Zoro # G9180851
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 0.927 sq ft
- Shutter Opening Required 14-1/2 in x 14-1/2 in
Product Information
- Brand Dayton
- MFR # 53DR12
- Zoro # G9180851
- UPC # 00194484302801
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 17 in x 17 in |
Fits Fan Dia. | 12 in |
Width | 17 in |
Frame Depth | 2 1/2 in |
Mounting Hole Size | 9/64 in |
Open Depth | 5 3/4 in |
Length | 17 in |
Flange Width | 1 1/2 in |
Rough Opening Diameter | 14 1/2 in |
Overall Length | 5 3/4 in |
Overall Width | 17 in |
Overall Diameter | 17 in |
Fits Fan Diameter | 12 in |
Rough Opening Length | 14 1/2 in |
Overall Height | 17 in |
Mounting Hole Diameter | 1/4 in |
Rough Opening Width | 14.5 in |
Details
Description
17 In.H-W 5.75 In.L Aluminum Wall Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 17 in, Rough Opening Diameter 14 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Not Applicable, Free Area 0.9 sq ft, Overall Width 17 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Evaporative Wick, 9 3/4Hx16 3/4Wx5 D (1041)
- SUPCO Neg. Pressure Trap, 1.25" x 1.25", Wht (NPW114H)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A110L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2836-SGL)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (1C743)
- DAYTON 10 in Backdraft Damper / Wall Shutter, Front Flange (3HHN4)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR16)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR10)
- DAYTON 54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in (45C668)
- Dayton Shutters and Accessories