Zoro Homepage

120V C-Frame Motor

  • Mfr # 4M212E

  • Zoro # G1131182


product price: $23.39
/ea

Key Features

Voltage
120V AC
Shaft Dia.
3/16 in
HP
1/125
Nameplate RPM
2,750
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M212E
Zoro #
G1131182
UPC #
190735330296
Country of Origin
Viet Nam

Dimensions

Shaft Dia.
3/16 in
Length Less Shaft
1 1/8 in
Stud Size
#6-32
Stack Size
1/2 in
Cord Length
4 in
Shaft Length
1 1/8 in

Details

Item
C-Frame Motor
Voltage
120V AC
HP
1/125
Nameplate RPM
2,750
No. of Speeds
1
Motor Sub Application
Direct Drive Fan/Blower
RPM Range
1,801-3,000
Motor Shaft Rotation
CWSE
Phase
Single
Motor Mounting Type
Ring/Stud
Hz
60 Hz
Plug Type
2 Prong Non-Polarized
Ambient Temperature
40 Degrees C
Motor Thermal Protection
Impedance with One-Shot Backup
Full Load Amps
0.89 A
Motor Application
HVAC/R
Stud Quantity
2
Standards
CSA (701887), UL (E47479)
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
O.C. Mounting
1-7/8 in
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1
Ins. Class
B
Motor Bearings
Sleeve
Mounting Stud Location
Opposite Shaft End
Motor Design
Shaded Pole
Frame
Non-Standard
Mounting Holes
(2) #6-32
Motor Mounting Position
All Angle
Usable @ 200V
No
Usable @ 208V
No
Number of Shafts
1
Capacitor Required
No
Mounting
Stud
Number of Speeds
1
Frequency
60 Hz

Description

C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/125 hp HP, Nameplate RPM 2,750 RPM, No. of Speeds 1, Voltage 120V AC, 0.89 A Full Load Amps, C-Frame Frame, Output Watts 7.2W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection One-Shot, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.