30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J355

  • Zoro # G3734884


product price:  $3,180.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J355
Zoro #
G3734884
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Bolt Circle Dia.
5/16 in
Shaft Dia.
1 3/16 in
Max. Motor Height
10 in
Dimension B
19 1/4 in
Dimension D
24 in
Inlet Dia.
30 5/8 in
Width
33 41/64 in
Height
46 5/8 in
Dimension E
5/16 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Outlet Dia.
30 5/8 in
Dimension A
33 5/8 in
Dimension C
30 1/2 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Max. Depth
24 in
Body Diameter
30 5/8 in
Overall Length
24 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
30 in
Bolt Circle Diameter
32 1/4 in
Overall Diameter
33 5/8 in
Overall Height
46 5/8 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.000-In. SP
8,940 cfm
Max. Ambient Temp.
200 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
24
Housing Finish
Baked Enamel
Hz
60 Hz
Assembled/Unassembled
Unassembled
Max. BHP
0.718 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
11.0/5.4-5.5
Includes
Belt Guard
Motor HP
3/4 hp
CFM @ 0.125-In. SP
8,257 cfm
CFM @ 0.250-In. SP
7,463 cfm
Bearing Type
Ball Bearing
Fan RPM
841
Motor Type
Capacitor-Start
Standards
AMCA
Drive Type
Belt Drive
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.125 in SP
8,257 cfm
Current
11.0/5.4 to 5.5 A
Resistance Properties
Corrosion Resistant
Airflow @ 0.000 in SP
8,940 cfm
Blade Finish
Baked Enamel
Airflow @ 0.250 in Static Pressure
7,463 cfm
Maximum Inlet Air Temperature
200 Degrees F
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Motor Speed
1,725 RPM
Assembly
Unassembled
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
7,463 cfm
Brake Horsepower
359/500 hp
Includes Drive Package
Yes
Mounting Orientation
Horizontal, Vertical
Maximum Fan Speed
841 RPM
Maximum Noise Level @ 5 Feet
24 sones
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Exhaust Airflow @ 0.000 in SP
8,940 cfm
For Air Type
Emergency Smoke
Includes Motor
Yes
Nameplate Voltage
115/208-230V AC
Safety Features
Hazardous Location Rated
Maximum Ambient Temperature
200 Degrees F
Noise Level
24 sones@ 0.250 in SP and 5 ft

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 8,940 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.