Dayton
3/4 HP Motor, 1725 RPM, 115/208-230V
- Zoro #: G1614514
- Mfr #: 3K617BG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
- HP: 3/4
- No. of Speeds: 1
- RPM Range: 1,701-1,800
- Nameplate RPM: 1,725
- Voltage: 115/208-230V AC
$274.06
Subtotal: $274.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #3K617BG Specifications
- Zoro #: G1614514
- Mfr #: 3K617BG
- UPC #: 190735290262
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
- HP: 3/4
- No. of Speeds: 1
- RPM Range: 1,701-1,800
- Nameplate RPM: 1,725
- Voltage: 115/208-230V AC
- Frame: 56H
- Motor Mounting Type: Cradle Base
- Shaft Dia.: 5/8 in
- Motor Thermal Protection: Auto
- Motor Service Factor: 1.25
- Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
- Phase: Single
- Motor Application: HVAC/R
- Motor Sub Application: Belt Drive Fan/Blower
- Motor Shaft Design: Keyed
- Duty: Continuous
- Motor Bearings: Ball
- Max. Ambient Temp.: 40 Degrees C
- Hz: 60
- Motor Mounting Position: All Angle
- Resilient Ring Dia.: 2 1/4 in
- Motor Shaft Rotation: CW/CCW
- Nominal Efficiency: 65.9 %
- Ins. Class: F
- Standards: CSA Certified (258501), UL Recognized (E37403)
- Overall Length: 11 1/4 in
- Length Less Shaft: 9 3/8 in
- Frame Material: Steel
- Motor Frame Material: Rolled Steel
- Body Dia.: 6 1/2 in
- Shaft Length: 1 7/8 in
- Full Load Amps: 11.2/5.6-5.6
- Ring to Ring Center: 8 15/16 in
- Includes: Shaft Key
- Duty Cycle: Continuous
- Country of Origin (subject to change): Multiple
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 11.2/5.6-5.6 Full Load Amps, 56H Frame, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in
Reviews of Dayton #3K617BG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4K259
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG6BG
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM 1D170
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 3K091
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM 6K778
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM 5K261
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115V, 60HZ, 48, ODP 8000
- U.S. MOTORS Motor, 1-1/2HP, 3450,2850RPM, 115/208-230V 299
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG7
- CENTURY CS Rigid Base Motor B762
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM H657V1
- Dayton Belt Drive Motors