50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP

  • Mfr # 6XH83BA

  • Zoro # G2817762


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Drip Proof
Frame
56
Phase
Single
Motor Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XH83BA
Zoro #
G2817762
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 3/8 in
Overall Length
10 1/4 in

Details

Motor Design
Split-Phase
Motor Enclosure Design
Open Drip Proof
Frame
56
Phase
Single
Motor Thermal Protection
Auto
Motor Mounting Type
Cradle Base
Full Load Amps
9.2/4.6 A
Motor Bearings
Ball
RPM Range
1,401-1,500
Ins. Class
B
Motor Shaft Design
Keyed
No. of Speeds
1
Voltage Compatibility
110/220-230V AC, 110/220V AC
Motor Shaft Rotation
CW/CCW
Ambient Temperature
40 Degrees C
Motor Application
General Purpose
Motor Mounting Position
All Angle
Hz
50 Hz
Motor Service Factor
1
Item
50 Hz Motor
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
110/220V AC
RPM @ 50Hz
1,425 RPM
HP @ 50Hz
1/2 hp
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
9.2/4.6 A
Weight
18.4 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Duty Cycle
Continuous

Description

50 Hz Motor, Single Phase, Motor Design Split-Phase, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Full Load Amps 9.2/4.6 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.