Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CD09
Zoro #
G2590371
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Less Shaft
6-5/8"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
1/2"
Dimension L
6-5/8"
Description
AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 150:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.