AC Gearmotor, 30 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 6A195

  • Zoro # G2688131


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6A195
Zoro #
G2688131
UPC #
190735359600
Country of Origin
United States

Dimensions

Length Less Shaft
7.38 in
Dimension C
8.4 in
Dimension L
4.09"
Shaft Length (Dimension V)
1"
Dimension X
2.1"
Shaft Dia. (Dimension U)
1/2 in
Overall Height
3.63 in
Overall Width
3.63 in
Keyway Width
1/8 mm
Mount Hole Center-to-Center Width
2.63 in
Mount Hole Center-to-Center Length
1.63 in
Keyway Depth
0 in
Output Shaft Height
1 in
Output Shaft Length
1 in
Output Shaft Diameter
1/2 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
95 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62
Standards
C-UL Recognized, UL Recognized
Input HP
1/20 hp
Phase
Single
Voltage
115
Gear Case Material
Die Cast Aluminum
Gear Material
Steel or Heat Treated Powdered Metal
Housing
Die Cast Aluminum
Brake
Adaptable to 5X400
Overhung Load
90 lb
Gear Ratio
17:1
Motor Type
Permanent Split Capacitor
Lubrication
Permanent Heavy Duty Gear Oil
Seals
Spring Loaded Lip Type on Input and Output Shaft
Capacitor Required
Yes
Mounting
All Position
Max. Ambient Temp.
40 Degrees C
Bearings
Ball on Motor, Heavy Duty Needle on Case
Hz
60/50 Hz
Shaft Orientation
Parallel
Thermal Protection
None
Gears
1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
RPM Range
76 to 100
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Enclosure
Open
Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Bearing Type
Ball on Motor, Heavy Duty Needle on Case
Maximum Ambient Temperature
104 Degrees F
Frequency
50 Hz, 60 Hz
Mount Type
Any Position
Inverter Rating
17:1
Full Load Current
0.62 A
Compatible Capacitor Manufacturer Part Number
2MDV6
Operating Voltage
115V AC
Mounting Orientation
Any Angle
Input Horsepower
0.05 hp
Maximum Torque
30 in-lb
Keyway Type
Rounded
Number of Output Shafts
1
Brake Type
None
Nameplate Speed
95 RPM
Overhung Load Capacity
90 lb
Motor Enclosure
Open Air-Over
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Inverter Rated
No

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 95 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 90 lb, Rotation CW/CCW, Output Shaft Height 1 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 17:1, Brake Type None, Shaft Orientation Parallel, Compatible Capacitor Manufacturer Part Number 2MDV6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.