This item is Discontinued.

Dayton AC Gearmotor, 36 rpm, TENV, 115VAC 7CJ40

AC Gearmotor, 36 rpm, TENV, 115VAC (Discontinued)

  • Mfr # 7CJ40
  • Zoro # G2593950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ40
Zoro #
G2593950
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8-3/4"
Dimension L
8-3/4"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
66.4 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
36
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Lubrication
Grease filled
Gear Ratio
50:1
Gear Type
Helical/Worm
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Housing
Die Cast Aluminum
Motor Type
PSC
Gear Case Material
Die Cast Aluminum
Overhung Load
101 lb.
Capacitor Required
9 MFD Capacitor Included
Voltage
115
Insulation Class
b
Shaft Orientation
Right Angle
Shaft
Single Output
Mounting
All Position
No Load RPM
36
Rotation
Reversible
Max. Ambient Temp.
40 Degrees C
Thermal Protection
Auto
Seals
Lip
Bearings
Ball on Case, Ball on Motor
RPM Range
31 to 50
Includes
Capacitor, Speed Control
Phase
1
Reversible Shaft Output
Yes
Finish
Powder Coated
Enclosure
TENV
Hz
60
Gears
Helical and Worm

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 50:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.