AC Gearmotor, 4 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE34

  • Zoro # G6617996


product price:  $94.29
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
4 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JE34
Zoro #
G6617996
UPC #
00194484302238
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.5 in
Overall Length
3.5 in
Shaft Length (Dimension V)
1 in
Shaft Dia. (Dimension U)
1/4 in
Overall Height
4.3 in
Output Shaft Diameter
1/4 in
Output Shaft Length
1 in
Overall Width
2.19 in
Output Shaft Height
1.09 in
Mount Hole Center-to-Center Length
3.53 in
Mount Hole Center-to-Center Width
1.69 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
4 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.35
Standards
UL Recognized
Input HP
1/100 hp
Brake
None
RPM @ 50 Hz
50 RPM
Service Factor
1
Rotation
CW/CCW
Gear Type
Spur
Voltage
115
Gear Material
Sintered Steel
Max. Ambient Temp.
40 Degrees C
Lubrication
Grease Filled
Number of Brake Discs Required
0
Motor Type
Permanent Split Capacitor
Gear Case Material
Die Cast Zinc
Overhung Load
30 lb
Shaft Orientation
Parallel
Gear Ratio
49.9:1
Motor Shaft Design
Flat
Capacitor Required
Yes
Thermal Protection
Auto
Reversible Shaft Output
Yes
No Load RPM
64 RPM
RPM Range
51 to 75
Shaft
Single Output
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Housing
Die Cast Zinc
Starting Torque
7 in-lb
Insulation Class
b
Gears
Spur
Finish
Unpainted
Phase
Single
Hz
60/50 Hz
Bearings
Sintered Bronze Sleeve
Enclosure
Open
Mounting
All Position
Housing Material
Die Cast Zinc
Input Horsepower
0.1 hp
Number of Output Shafts
1
Mount Type
Any Position
Maximum Torque
4 in-lb
Frequency
50 Hz, 60 Hz
Brake Type
None
Bearing Type
Sintered Bronze Sleeve
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Mounting Orientation
Any Angle
Overhung Load Capacity
30 lb
Motor Enclosure
Open Air-Over
Full Load Current
0.35 A
No Load Speed
64 RPM
Nameplate Speed
60 RPM
Housing Material Finish
Unpainted
Motor Insulation Class
B

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 60 RPM, Maximum Torque 4 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 49.9:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.