AC Gearmotor, 50 in-lb Max. Torque, 0.9 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JE21
Zoro # G6618127
product price:Â $77.19
/ea
Free Shipping & Returns
Key Features
Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
50 in-lb
Gearmotor Shaft Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52JE21
Zoro #
G6618127
UPC #
00663001402039
Country of Origin
Mexico
Dimensions
Length Less Shaft
2.63 in
Shaft Dia. (Dimension U)
5/16 in
Shaft Length (Dimension V)
1 in
Overall Length
3.63 in
Mount Hole Center-to-Center Width
2.38 in
Overall Height
3 in
Overall Width
2.75 in
Output Shaft Height
1.58 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Diameter
5/16 in
Output Shaft Length
1 in
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 0.9 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.58 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 2847:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.