AC Gearmotor, 59 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPL2

  • Zoro # G3444341


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
59 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPL2
Zoro #
G3444341
UPC #
190735144008
Country of Origin
Mexico

Dimensions

Length Less Shaft
8.88 in
Keyway Size Type
#605 Woodruff Key
Shaft Length (Dimension V)
1.5"
Keyway Size
#605 Woodruff Key
Shaft Dia. (Dimension U)
5/8 in
Overall Height
4.72 in
Overall Width
4.63 in
Mount Hole Center-to-Center Width
4 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Length
1 1/2 in
Keyway Width
3/16 in
Output Shaft Height
3.5 in
Output Shaft Diameter
5/8 in
Keyway Depth
5/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
59 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
Disc
Gearmotor Mounting Position
All Angle
Full Load Amps
2.6
Standards
CSA Certified, UL Recognized
Input HP
1/10 hp
Gear Case Material
Die Cast Zinc
Brake
Disc
Voltage
115
Housing
Die Cast Zinc
Finish
Unpainted
Gear Ratio
27:1
Overhung Load
150 lb
Motor Type
Shaded Pole
Mounting
All Position
Gears
Acetyl/Steel
Shaft
Single Output
Insulation Class
b
Seals
Lip Type on Output Shaft
Phase
Single
Enclosure
Open
Gear Material
Acetyl, Steel
RPM Range
51 to 75
Lubrication
Grease Filled
Shaft Orientation
Parallel
Rotation
CW
Reversible Shaft Output
No
Hz
60 Hz
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Housing Material
Die Cast Zinc
Seal Type
Lip Type on Output Shaft
Mount Type
Any Position
Input Horsepower
0.1 hp
Inverter Rated
No
Nameplate Speed
60 RPM
Overhung Load Capacity
150 lb
Inverter Rating
27:1
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Mounting Orientation
Any Angle
Housing Material Finish
Unpainted
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Maximum Torque
59 in-lb
Number of Output Shafts
1
Brake Type
Disc
Frequency
60 Hz
Motor Enclosure
Open Air-Over
Keyway Type
Woodruff
Motor Insulation Class
B
Full Load Current
2.6 A

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 60 RPM, Maximum Torque 59 in-lb, Overhung Load Capacity 150 lb, Rotation CW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 27:1, Brake Type Disc, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.