AC Gearmotor, 9.3 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE30

  • Zoro # G6618039


product price:  $67.69
/ea

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
9.3 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE30
Zoro #
G6618039
UPC #
00194484302207
Country of Origin
Mexico

Dimensions

Length Less Shaft
2.38 in
Shaft Dia. (Dimension U)
5/16"
Overall Length
3.38 in
Shaft Length (Dimension V)
1"
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 in
Overall Height
3 in
Output Shaft Diameter
5/16 in
Overall Width
2.75 in
Output Shaft Height
0.92 in
Mount Hole Center-to-Center Width
2.38 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
9.3 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
25 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.50
Standards
UL Recognized
Input HP
1/100 hp
Brake
None
Thermal Protection
Impedance
RPM Range
16 to 30
Gear Type
Spur
Motor Type
Shaded Pole
Bearings
Sintered Bronze Sleeve
Service Factor
1
Mounting
All Position
Phase
Single
Reversible Shaft Output
No
No Load RPM
28 RPM
Rotation
CW
Lubrication
Grease Filled
Capacitor Required
No
Gear Ratio
114.3:1
Insulation Class
A
Shaft Orientation
Parallel
Overhung Load
30 lb
Motor Shaft Design
Flat
Number of Brake Discs Required
0
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Starting Torque
6.8 in-lb
Max. Ambient Temp.
40 Degrees C
Housing
Die Cast Zinc
Shaft
Single Output
Gears
Spur
Voltage
115
Finish
Unpainted
Gear Case Material
Die Cast Zinc
Enclosure
Open
Hz
60 Hz
Gear Material
Sintered Steel
Housing Material
Die Cast Zinc
Full Load Current
0.5 A
Frequency
60 Hz
No Load Speed
28 RPM
Brake Type
None
Maximum Torque
9.3 in-lb
Input Horsepower
0.1 hp
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Open Air-Over
Nameplate Speed
25 RPM
Bearing Type
Sintered Bronze Sleeve
Mounting Orientation
Any Angle
Overhung Load Capacity
30 lb
Motor Insulation Class
A
Operating Voltage
115V AC
Housing Material Finish
Unpainted
Mount Type
Any Position

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 25 RPM, Maximum Torque 9.3 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 114.3:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.