Zoro Homepage

AC Mtr, PSC, TEFC, 1/4 HP, 1600 rpm

  • Mfr # 23L407

  • Zoro # G4147976


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,600 RPM
Length Less Shaft
6 7/16 in
Full Load Amps
2.85 A
Standards
CE, CSA Certified, UL Recognized
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23L407
Zoro #
G4147976
UPC #
190735182802
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 7/16 in
Shaft Length
1 in
Overall Length
7 7/16 in
Shaft Dia.
1/2 in

Description

Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Fan Cooled, 1/4 hp HP, Nameplate RPM 1,600 RPM, Voltage 115V AC, 60 Hz Hz, Single Phase, Full Load Amps 2.85 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 6 7/16 in, Shaft Dia. 1/2 in, Shaft Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.