Shop DAYTON

Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT33
  • Zoro # G3088172

product price: 
$
1,545.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT33
Zoro #
G3088172
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
3740
Max. BHP
0.35
Speed Controllable
No
Sones @ 0.250-In. SP @ 5 Ft.
8.1
CFM @ 0.375-In. SP
2699
Motor Voltage
115V, 208V, 230V
Sones @ 0.500-In. SP @ 5 Ft.
7.0
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
8.8
Drive Type
Belt Drive
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Max. Inlet Temp.
300 Degrees F
CFM @ 0.250-In. SP
3096
Mounting Location
wall
CFM @ 0.500-In. SP
2073
Max. Operating Amps
6.6/3.0-3.3
Bearing Type
Regreasable Pillow Block
Phase
1
Motor HP
1/3 hp, 1/2 hp
Item
Centrifugal Upblast Roof Exhaust Fan
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Drive Package Included
Yes
RPM
665
Assembled/Unassembled
Unassembled
Hz
60 Hz
CFM @ 0.125-In. SP
3422
Wheel Type
Backward Inclined
Maximum Fan Speed
665 RPM
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Includes Motor
Yes
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.250 in SP
3,096 cfm
Motor Speed
665 RPM
Brake Horsepower
7/20 hp
Motor Enclosure
Open Dripproof
Base Shape
Round
Electrical Connection
Power Cord
Exhaust Airflow @ 0.125 in SP
3,422 cfm
For Air Type
Kitchen Air
Current
6.6/3.4 to 3.1 A
Motor Horsepower
1/3 hp
Nameplate Voltage
115/208-230V AC
For High-Static Pressure Applications
No
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.375 in SP
2,699 cfm
Resistance Properties
Spark Resistant
Frequency
60 Hz
Exhaust Airflow @ 0.500 in SP
2,073 cfm
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Airflow @ 0.000 in SP
3,740 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
3,740 cfm
Motor Location
Out of Airstream
Includes Drive Package
Yes
Spark Resistant Construction Type
A
Sound Level
7.0 sones @ 0.500 in SP and 5 ft, 8.1 sones @ 0.250 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Dimension D
21 in
Dimension A
27 3/4 in
Dimension C
34 3/4 in
Shaft Dia. Wheel End
3/4 in
Recommended Damper Size (In.)
17 x 17
Wheel Dia.
21 1/4 in
Overall Height
34 3/4 in
Dimension B
35 3/8 in
Overall Dia.
35 3/8 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Dimension E
25 in
Housing Width
35.4 in
Propeller Shaft Diameter
3/4 in
Housing Length
35.4 in
Base Diameter
27 3/4 in
Damper Size
17 x 17 in
Wheel Diameter
21 1/4 in
Overall Diameter
35 3/8 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,740 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.