Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT53
  • Zoro # G1638603

product price: 
$
2,183.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT53
Zoro #
G1638603
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
2 hp
CFM @ 0.000-In. SP
7607
Max. Operating Amps
6.1-5.5/2.8
Assembled/Unassembled
Unassembled
Motor HP
2 hp
CFM @ 0.500-In. SP
6799
Housing Material
Aluminum
CFM @ 0.875-In. SP
6101
CFM @ 1.250-In. SP
5261
Phase
3
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 1.500-In. SP
4602
Sones @ 0.250-In. SP @ 5 Ft.
24
CFM @ 0.750-In. SP
6347
Standards
AMCA Sound and Air, UL/cUL 762
Sones @ 0.500-In. SP @ 5 Ft.
23
CFM @ 0.375-In. SP
7000
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
25
Drive Type
Belt Drive
Motor Voltage
208V, 230V, 460V
Max. BHP
2.11
CFM @ 1.000-In. SP
5844
Drive Package Included
Yes
CFM @ 0.250-In. SP
7202
Speed Controllable
No
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Bearing Type
Regreasable Pillow Block
Mounting Location
wall
Hz
60 Hz
CFM @ 0.625-In. SP
6580
Max. Inlet Temp.
300 Degrees F
RPM
955
CFM @ 0.125-In. SP
7405
Wheel Type
Backward Inclined
Includes Drive Package
Yes
Exhaust Airflow @ 0.500 in SP
6,799 cfm
Exhaust Airflow @ 0.250 in SP
7,202 cfm
Motor Speed
955 RPM
Motor Horsepower
2 hp
Nameplate Voltage
208-230/460V AC
Motor Location
Out of Airstream
Airflow @ 0.000 in SP
7,607 cfm
Maximum Static Pressure
1 1/2 in wc
Frequency
60 Hz
Spark Resistant Construction Type
A
Resistance Properties
Spark Resistant
Exhaust Airflow @ 0.125 in SP
7,405 cfm
Safety Features
Fully Rolled Windband
Housing Material Fabrication
Spun
For Air Type
Kitchen Air
Sound Level
23 sones @ 0.500 in SP and 5 ft, 24 sones @ 0.250 in SP and 5 ft, 25 sones @ 0.125 in SP and 5 ft
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
7,607 cfm
Includes Motor
Yes
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Electrical Connection
Power Cord
Maximum Fan Speed
955 RPM
Base Shape
Round
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Brake Horsepower
2 11/100 hp
Exhaust Airflow @ 0.375 in SP
7,000 cfm
Current
6.0 to 5.8/2.9 A
Application
Industrial and Commercial Buildings, Restaurants, Schools

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Dimension C
39 1/2 in
Overall Dia.
42 3/4 in
Overall Height
39 1/2 in
Recommended Damper Size (In.)
20 x 20
Wheel Dia.
22 3/4 in
Dimension A
31 1/4 in
Dimension D
25 1/2 in
Dimension E
28 3/8 in
Shaft Dia. Wheel End
1 in
Dimension B
42 3/4 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Housing Length
42.8 in
Damper Size
20 x 20 in
Base Diameter
31 1/4 in
Overall Diameter
42 3/4 in
Propeller Shaft Diameter
1 in
Wheel Diameter
22 3/4 in
Housing Width
42.8 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 7,607 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.