Shop DAYTON

Square Axial Fan Kit, 120V AC, Cast Aluminum, 3 5/8 in W.

  • Mfr # 786EV4

  • Zoro # G304924979


product price:  $59.49
/ea

Key Features

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
25 cfm, 34 cfm
Depth
1 in
Height
3 5/8 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786EV4
Zoro #
G304924979
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Height
3 5/8 in
Width
3 5/8 in
Fan Cord Length
72 in
Lead Length
72 in

Details

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
25 cfm, 34 cfm
Housing Material
Aluminum
Watts
15.5/12.3 W
Includes
Cord Set with NEMA 1-15 Plug
Voltage
120V AC
Color
Black
Motor Design
Shaded Pole
RPM
2,600 RPM, 3,100 RPM
Max. Ambient Temp.
150 Degrees F
Motor Insulation
A
Amps
0.2/0.15 A
Thermal Protection
Yes
Electrical Connection - Fans
Terminals
Fan Shape
Square
Bearing Type
Ball
Mounting Position
Horizontal/Vertical
Standards
cULus Recognized
IP Rating
IP20
Hz
60/50 Hz
Item
Axial Fan
Sound Level
37 dBA
Environmental Applications
Equipment Cooling
Mounting Eye O.C.
3 1/4 in
Includes Guard
Yes
Requires
Cord Set (Not Included)
Sound Level - Minimum
34 dBA
Includes Filter
Yes

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 in, Width 3 5/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 25 cfm, 34 cfm, Watts 15.5/12.3 W, Voltage 120V AC, 60/50 Hz Hz, 0.2/0.15 A Amps, Electrical Connection - Fans Terminals, Sound Level 37 dBA, IP Rating IP20, Mounting Position Horizontal/Vertical, Bearing Type Ball, 2,600 RPM, 3,100 RPM RPM, Motor Design Shaded Pole, Motor Insulation A, Thermal Protection Yes, Max. Ambient Temp. 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.