BathExh Fn, 8In DctDia, Galv Steel, 115 V

  • Mfr # 60KU44

  • Zoro # G702587882


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Includes
Grille
Housing Material
Steel
Number of Speeds
2
Heater
Without Heater
Motor Type
Electronically Commutated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60KU44
Zoro #
G702587882
UPC #
-
Country of Origin
United States

Dimensions

Grille Width
16 3/8 in
Grille Length
25 in
Overall Depth
23 3/4 in
Overall Width
14 3/8 in
Profile Width Family
Single-Wide
Profile Height Family
High
Overall Height
14 1/2 in

Details

Includes
Grille
Housing Material
Steel
Number of Speeds
2
Heater
Without Heater
Motor Type
Electronically Commutated
Item
Bath Exhaust Fan
Grille Color
White
Grille Material
Aluminum
Standards
AMCA, cUL, cUS Listed
Motor Speed
1,050 RPM, 1,225 RPM
Noise Level @ 0.125 in SP @ 5 ft
7 sones
Maximum Noise Level
7.5 sones
Discharge Direction
Horizontal and Vertical
Duct Shape
Rectangular
Exhaust Airflow @ 0.000 in SP
1,162 cfm
Noise Level @ 0.250 in SP @ 5 ft
7 sones
Grille Finish
Enamel
Maximum Airflow
1,162 cfm
Includes Grill
Yes
Mounting Orientation
Horizontal
Noise Level @ 0.000 in SP @ 5 ft
7.5 sones
Sensor Type
None
Blower Wheel Curve
Forward
Vent Design
Ducted
Wattage
240 W
Full Load Current
1.94 A, 3.75 A
Noise Level @ 0.100 in SP @ 5 ft
7 sones
Exhaust Airflow @ 0.250 in SP
735 cfm, 1,023 cfm
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.100 in SP
1,106 cfm
Includes Light Bulbs
No
Housing Finish
Galvanized
Nameplate Voltage
115V AC

Description

Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Grille, Mounting Location Ceiling, Maximum Airflow 1,162 cfm, Exhaust Airflow @ 0.100 in SP 1,106 cfm, Exhaust Airflow @ 0.000 in SP 1,162 cfm, Maximum Noise Level 7.5 sones, Noise Level @ 0.100 in SP @ 5 ft 7 sones, Number of Speeds 2, Overall Depth 23 3/4 in, Overall Height 14 1/2 in, Overall Width 14 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.