Bathroom Exhaust Fan

  • Mfr # SP-LP0511L-1

  • Zoro # G223552123


product price:  $159.09
/ea
Free Shipping & Returns

Key Features

Inlet Height
2 1/2 in
Motor Type
Electronically Commutated
Primary Light Wattage
10 W
Light Color Temperature
Warm White
Wattage
21.9 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-LP0511L-1
Zoro #
G223552123
UPC #
-
Country of Origin
China

Dimensions

Inlet Height
2 1/2 in
Overall Width
12 1/8 in
Profile Height Family
Low
Inlet Width
5 in
Grille Width
13 in
Overall Height
13 in
Overall Depth
3 1/2 in
Grille Length
13 in

Details

Motor Type
Electronically Commutated
Primary Light Wattage
10 W
Light Color Temperature
Warm White
Wattage
21.9 W
Includes
Backdraft Damper, Mounting Brackets
Maximum Airflow
110 cfm
Exhaust Airflow @ 0.100 in SP
110 cfm
Duct Shape
Round
Item
Bathroom Exhaust Fan
Motor Speed
1,020 RPM
Lighted
With Light
Vent Design
Ducted
Blower Wheel Material
Polypropylene
Maximum Ambient Operating Temperature
104 Degrees F
Standards
Energy Star, HVI, UL 507
Primary Lighting Technology
LED Module
Phase
1
Frequency
60 Hz
Mounting Orientation
Horizontal
Includes Light Bulbs
Yes
Includes Grill
Yes
Exhaust Airflow @ 0.250 in SP
110 cfm
Number of Speeds
Variable
Exhaust Airflow @ 0.400 in SP
110 cfm

Description

Bathroom Exhaust Fan, Duct Shape Round, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Wall, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Number of Speeds Variable, Overall Depth 3 1/2 in, Overall Height 13 in, Overall Width 12 1/8 in, Lighted With Light, Primary Lighting Technology LED Module, Primary Light Wattage 10 W, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.