Bathroom Exhaust Fan

  • Mfr # SP-LP0511H

  • Zoro # G623552754


product price:  $138.79
/ea
Free Shipping & Returns

Key Features

Exhaust Airflow @ 0.400 in SP
110 cfm
Number of Speeds
Variable
Grille Width
13 in
Wattage
22.7 W
Inlet Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-LP0511H
Zoro #
G623552754
UPC #
-
Country of Origin
China

Dimensions

Grille Width
13 in
Inlet Width
5 in
Overall Height
13 in
Grille Length
13 in
Inlet Height
2 1/2 in
Profile Height Family
Low
Overall Depth
3 1/2 in
Overall Width
12 1/8 in

Details

Exhaust Airflow @ 0.400 in SP
110 cfm
Number of Speeds
Variable
Wattage
22.7 W
Blower Wheel Material
Polypropylene
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Horizontal
Includes
Backdraft Damper, Mounting Brackets
Motor Speed
951 RPM
Phase
1
Frequency
60 Hz
Lighted
Without Light
Item
Bathroom Exhaust Fan
Exhaust Airflow @ 0.250 in SP
110 cfm
Vent Design
Ducted
Includes Grill
Yes
Standards
HVI, UL/cUL 507
Maximum Airflow
110 cfm
Exhaust Airflow @ 0.100 in SP
110 cfm
Duct Shape
Round
Sensor Type
Humidity
Motor Type
Electronically Commutated
Includes Light Bulbs
No

Description

Bathroom Exhaust Fan, Duct Shape Round, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Wall, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Number of Speeds Variable, Overall Depth 3 1/2 in, Overall Height 13 in, Overall Width 12 1/8 in, Lighted Without Light, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.