Bathroom Exhaust Fan

  • Mfr # SP-LP0810W

  • Zoro # G523551703


product price:  $118.49
/ea
Free Shipping & Returns

Key Features

Exhaust Airflow @ 0.100 in SP
100 cfm
Profile Height Family
Low
Standards
Energy Star, HVI, UL 507
Duct Shape
Round
Motor Speed
951 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-LP0810W
Zoro #
G523551703
UPC #
-
Country of Origin
China

Dimensions

Profile Height Family
Low
Overall Width
12 1/8 in
Overall Height
13 in
Inlet Width
5 in
Grille Length
13 in
Grille Width
13 in
Overall Depth
3 1/2 in
Inlet Height
2 1/2 in
Profile Width Family
Single-Wide
Duct Diameter
4 in

Details

Exhaust Airflow @ 0.100 in SP
100 cfm
Standards
Energy Star, HVI, UL 507
Duct Shape
Round
Motor Speed
951 RPM
Includes
Backdraft Damper, Mounting Brackets
Includes Light Bulbs
No
Mounting Orientation
Horizontal
Number of Speeds
Variable
Includes Grill
Yes
Exhaust Airflow @ 0.400 in SP
100 cfm
Vent Design
Ducted
Frequency
60 Hz
Maximum Airflow
100 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.250 in SP
100 cfm
Item
Bathroom Exhaust Fan
Wattage
22.7 W
Motor Type
Electronically Commutated
Phase
1
Lighted
Without Light
Grille Material
Poly
Discharge Direction
Horizontal and Vertical
Maximum Noise Level
3.5 sones
Housing Material
Aluminum
Grille Color
White
Nameplate Voltage
115V AC
Housing Finish
Powder Coated

Description

Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Aluminum, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Wall, Maximum Airflow 100 cfm, Exhaust Airflow @ 0.100 in SP 100 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 3.5 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.