Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 15 in Wheel Dia

  • Mfr # 391ND0

  • Zoro # G511807508


product price: $2,932.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 1/4 in
Airflow @ 0.250 in SP
4,662 cfm
For Location
Indoor, Outdoor
Outlet Shape
Rectangular
Bearing Type
Pillow Block Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391ND0
Zoro #
G511807508
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 1/4 in
Outlet Width
12 3/4 in
Inlet Diameter
15 13/16 in
Overall Height
31 15/16 in
Wheel Diameter
15 in
Manufacturer Warranty Length
1 yr
Wheel Width
5 9/16 in
Shaft Diameter
1 in
Wheel Bore Diameter
1 in
Outlet Height
15 13/16 in
Overall Depth
27 1/4 in

Details

Airflow @ 0.250 in SP
4,662 cfm
For Location
Indoor, Outdoor
Outlet Shape
Rectangular
Bearing Type
Pillow Block Bearing
Hazardous Location Application
No
Number of Inlets
1
Includes Drive Package
Yes
Airflow @ 0.750 in SP
4,397 cfm
Maximum Static Pressure
5 in wc
Number of Discharge Positions
8
Wheel Material
Aluminum
Motor Horsepower
5 hp
Airflow @ 1.000 in SP
4,247 cfm
Airflow @ 1.500 in SP
3,947 cfm
Item
Exhaust Blower, 15 in Wheel Belt Drive
Motor Enclosure
Open Dripproof
For Ventilation Type
Exhaust
Maximum Ambient Temperature
300 Degrees F
Wheel Type
Backward-Inclined
Mounting Orientation
Horizontal
Chemical Resistant
No
For High-Static Pressure Applications
Yes
Airflow @ 0.000 in SP
4,912 cfm
Airflow @ 0.125 in SP
4,787 cfm
Standards
Intertek 705
Housing Material
Steel
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Phase
1
Speed Controllable
No
Assembly
Unassembled
Airflow @ 2.000 in SP
3,647 cfm
Housing Color
Gray
Number of Speeds
1
Maximum Fan Speed
2,402 RPM
Airflow @ 1.250 in SP
4,097 cfm
Airflow @ 0.500 in SP
4,522 cfm
Market
Commercial
Corrosion Resistant
No
Minimum Fan Speed
1,605 RPM
Rotation
CW
Airflow @ 3.000 in SP
3,047 cfm
Discharge Position
Upblast
Drive Type
Belt Drive
Spark Resistant Construction Type
B
Nameplate Voltage
208-230V AC
Wheel Material Finish
Aluminum Plated
Flange Type
Non-Flanged
OEM Replacement
No

Description

Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 4,912 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,787 cfm, Airflow @ 0.250 in SP 4,662 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,522 cfm, Airflow @ 0.750 in SP 4,397 cfm, Airflow @ 1.000 in SP 4,247 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.