Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz

  • Mfr # 5RHT9

  • Zoro # G3292116


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto
Shaft Dia.
1/2 in
Ring to Ring Center
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RHT9
Zoro #
G3292116
UPC #
190735350386
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
6 in
Overall Length
12 11/16 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
6 1/4 in
Resilient Ring Dia.
2 1/4 in
Lead Length
36 in

Details

Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto
Ring to Ring Center
6 1/4 in
Application
Blowers, Fans and Air Circulators
Nominal Efficiency
64.7 %
Voltage
208-230V AC
Full Load Amps
4.1-1.7 A
Motor Mounting Type
Ring/Stud
Phase
Single
Capacitor Required
2MDV6, 2MDV7
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Standards
CSA Certified (258501), UL Recognized (E37403)
Nameplate RPM
1,075
Frame
48YZ
Hz
60 Hz
RPM Range
1,001-1,100
Ins. Class
B
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
No. of Speeds
4
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Service Factor
1
Motor Sub Application
Direct Drive
Duty
Continuous
HP
3/4 to 1/5
Max. Ambient Temp.
60 Degrees C
Motor Shaft Design
Double-Flat
Includes
Split Rings to Increase Ring Diameter to 2 1/2 in
Stud Quantity
4
Duty Cycle
Continuous
Number of Speeds
4
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 208-230V AC, 4.1-1.7 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hole, Stud, Motor Mounting Position All Angle, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.