Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7HP15
Zoro # G0974014
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type With Drive Package
- Wheel Width (In.) 3 7/8 in
- Voltage 115/230
- Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 7HP15
- Zoro # G0974014
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Discharge Height (In.) | 8 1/4 in |
Discharge Width (In.) | 5 3/8 in |
Height (In.) | 18 in |
Width (In.) | 13 5/8 in |
Depth (In.) | 24 15/16 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 8 in |
Housing Height | 18 in |
Wheel Width | 3 7/8 in |
Overall Width | 13 5/8 in |
Inlet Diameter | 8 in |
Outlet Width | 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 24 15/16 in |
Outlet Height | 8 1/4 in |
Wheel Diameter | 7 3/4 in |
Shaft Diameter | 3/4 in |
Overall Depth | 24 15/16 in |
Overall Height | 18 in |
Housing Width | 13 5/8 in |
Details
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.125 in SP 914 cfm, Airflow @ 0.250 in SP 862 cfm, Airflow @ 0.375 in SP 813 cfm, Airflow @ 0.500 in SP 763 cfm, Airflow @ 0.750 in SP 653 cfm, Airflow @ 1.000 in SP 476 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1002)
- FILTERPULSE Dirty Filter Alarm, 24V AC Powered (FP-032R)
- MARADYNE Hydronic Heater, 12V, 2-Speed, 177 CFM (HF-200012-M)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower, Duct, 9 In (2C887)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blower, 9 1/2 In (7C426)
- Dayton Belt Drive Blowers