Booster Pump, 1 1/2 hp, 208-230/460V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage

  • Mfr # 45MW90

  • Zoro # G4362045


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208-230/460V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW90
Zoro #
G4362045
UPC #
190735894323
Country of Origin
India

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 3/4 in
Height
8 3/4 in
Length
27 1/8 in
Manufacturers Warranty Length
1 yr
Overall Width
6.75 in
Overall Length
27.13 in
Overall Height
8.75 in
Manufacturer Warranty Length
1 yr
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Inlet Diameter
3/4 in
Solids Diameter - Maximum
0.05 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208-230/460V AC
Phase - Pumps
3
Number of Stages - Pumps
13
Max. Pressure - Pumps
194 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Voltage
208-230/460
Phase
Three
Duty
Continuous
GPM @ 80 PSI
12.2
Impeller Type
Closed
Bearing Type
Ball
GPM @ 100 PSI
10.2
Hz
60
Max. Liquid Temp.
140 Degrees F
HP
1-1/2
Stages
13
Wetted Materials
304 Stainless Steel, Carbon/Ceramic, Noryl, Nylon, Polycarbonate, Viton
GPM @ 20 PSI
15.3
Amps
5.7-5.4/2.7 A
GPM @ 140 PSI
8.3
GPM @ 60 PSI
13.3
GPM @ 40 PSI
14.3
Max. Case Pressure
300 psi
Motor Enclosure
Open Dripproof (ODP)
Housing Material
304 Stainless Steel
Outlet
3/4" NPT
Impeller Material
Noryl
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Pressure
194 psi
GPM @ 10 PSI
15.5
Agency Compliance
c UL us
Motor Ambient Temp. Rating
65 Degrees C
Suction Lift
10 ft
Frame
56J
Motor Type
3-Phase
GPM @ 120 PSI
9.6
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Includes
Manual
Inlet
3/4" NPT
Standards
cULus Listed
Impeller Design
Closed
Motor Ambient Temperature (Maximum)
149 Degrees F
Motor Ambient Temperature (Minimum)
65 Degrees F
Priming
Self-Priming
Flow Rate @ 140 psi
8.3 gpm
Flow Rate @ 120 psi
9.6 gpm
Flow Rate @ 80 psi
12.2 gpm
Maximum Media Temperature
140 Degrees F
Nameplate Voltage
230/460V AC
Motor Frame Designation
56J NEMA
Flow Rate @ 50 psi
13.8 gpm
Flow Rate @ 180 psi
2.3 gpm
For Use With Potable Systems
No
Horsepower
1 1/2 hp
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 20 psi
15.3 gpm
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Noryl, Nylon, Polycarbonate, Viton
Flow Rate @ 10 psi
15.5 gpm
Flow Rate @ 90 psi
11.2 gpm
Shut Off Pressure (Maximum)
194 psi
Maximum RPM
3,450 RPM
Duty Cycle
Continuous
Flow Rate @ 30 psi
14.8 gpm
Number of Stages
13
Case Pressure (Maximum)
300 psi
Suction Lift (Maximum)
10 ft
Mounting Orientation
Horizontal
Flow Rate @ 100 psi
10.2 gpm
Flow Rate @ 70 psi
12.8 gpm
Pumping Application
Filtration
Pump Housing Material
Stainless Steel
Flow Rate @ 160 psi
5.3 gpm
Frequency
60 Hz
Flow Rate @ 40 psi
14.3 gpm
Flow Rate @ 60 psi
13.3 gpm
Compatible with Media Type
Water
Inlet Gender
Female
Full Load Current
5.7-5.4/2.7 A
Suction Lift - Maximum
10 ft
Revolutions Per Minute - Maximum
3,450 RPM
Power Source
Corded Electric
Shut Off Pressure - Maximum
194 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Media Temperature - Minimum
0 Degrees F
Motor Ambient Temperature - Minimum
65 Degrees F
Installation
Floor Standing
Pump Casing Material
Stainless Steel
Best Efficiency Flow
10 gpm
Media Temperature - Maximum
140 Degrees F
Motor Enclosure Design
Open Drip Proof
Motor Design
Three-Phase
Case Pressure - Maximum
300 psi
Inlet Standard
NPT
Discharge Standard
NPT

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 15.5 gpm, Flow Rate @ 20 psi 15.3 gpm, Flow Rate @ 30 psi 14.8 gpm, Flow Rate @ 40 psi 14.3 gpm, Flow Rate @ 50 psi 13.8 gpm, Flow Rate @ 60 psi 13.3 gpm, Flow Rate @ 70 psi 12.8 gpm, Flow Rate @ 80 psi 12.2 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.2 gpm, Flow Rate @ 120 psi 9.6 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.