CentrfPmp, 7-1/2hp, CI, 2-1/2"

  • Mfr # 55JJ56
  • Zoro # G3723116
product price: 
$
1,287.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ56
Zoro #
G3723116
UPC #
-
Country of Origin
India
HP - Pumps
7 1/2 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
40 psi
Max. Head
94 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Item
Centrifugal Pump
Amps
21.6/10.8
Best Efficiency Range GPM @ Head
210 to 315 gpm @ 82 to 64 ft
Frame
184JM
Discharge Pump Type
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
For Use With Potable Systems
No
Best Efficiency Head
82 ft
Best Efficiency Flow
315 gpm
Flow Rate @ 80 ft of Head (Maximum)
236 gpm
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
329 gpm
Flow Rate @ 40 ft of Head (Maximum)
386 gpm
Discharge Type
NPT
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
40 psi
Flow Rate @ 50 ft of Head (Maximum)
362 gpm
Flow Rate @ 90 ft of Head (Maximum)
144 gpm
Maximum Feet of Head
94 ft
Nameplate Voltage
230/460V AC
Flow Rate @ 70 ft of Head (Maximum)
295 gpm
Flow Rate @ 30 ft of Head (Maximum)
410 gpm
Horsepower
7 1/2 hp
Impeller Material
Bronze
Frequency
60 Hz
Discharge Rotation Increments
0 Degrees
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal
Service Factor
1.25
Bearing Type
Ball
Pumping Application
Chemical Transfer, Decorative Water, Dewatering, Irrigation, Liquid Transfer
Flow Rate (Maximum)
410 gpm
Volute Material
Cast Iron
Shaft Material
Stainless Steel
Inlet Orientation
Side
Standards
UL Recognized Motor
Discharge Orientation
Top
Feet of Head (Minimum)
30 ft
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Ambient Temperature - Maximum
40 Degrees C
Thermal Overload Protection
Yes
Media Temperature - Maximum
180 Degrees F
Duty Cycle
Continuous
Priming
Manual
Motor Design
Three-Phase
Motor Speed - Maximum
3,450 RPM
Discharge Position
Center
Inlet Position
Center
Chemical Compatibility
Non-Flammable Liquids
Case Pressure - Maximum
100 psi
Feet of Head (Maximum)
94 ft
Shut Off Pressure - Maximum
40 psi
Viscosity (Maximum)
100 SUS
Flow Rate (Minimum)
144 gpm
Drive Coupling Type
No Coupling
Full Load Current
17.8/8.9 A
Shaft Seal Type
Mechanical
Media Temperature - Minimum
40 Degrees F
Shaft Seal Material
Buna-N, Carbon/Ceramic
Electrical Connection Type
Hardwired
Number of Stages
1
Includes
Manual
Hazardous Location Class
Not Rated

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Compatible Discharge Pipe Size
2 1/2 in
Compatible Intake Pipe Size
3 in
Overall Width
11.8 in
Discharge Diameter
2 1/2 in
Inlet Diameter
3 in
Solid Diameter (Maximum)
0.13 in
Overall Length
22.2 in
Impeller Diameter
5 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
13.1 in
Shaft Outer Diameter
7/8 in
Motor Frame Size
184JM
Wire Rope Length
22.2 in
Length
22.2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 386 gpm, Flow Rate @ 60 ft of Head (Maximum) 329 gpm, Flow Rate @ 80 ft of Head (Maximum) 236 gpm, Maximum Feet of Head 94 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 410 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews