Booster Pump, 3 hp, 208-230/460V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage, 172 psi Max Pressure

  • Mfr # 45MW82

  • Zoro # G5578925


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208-230/460V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW82
Zoro #
G5578925
UPC #
190735937730
Country of Origin
India

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 3/4 in
Length
32 3/4 in
Width
6 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
32.75 in
Overall Height
8.75 in
Overall Width
6.75 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0.05 in
Discharge Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208-230/460V AC
Phase - Pumps
1
Number of Stages - Pumps
13
Max. Pressure - Pumps
172 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 100 PSI
24.3
GPM @ 60 PSI
27.5
GPM @ 120 PSI
21.2
Max. Pressure
172 psi
Duty
Continuous
GPM @ 140 PSI
17.5
Frame
56J
Amps
10.1-9.2/4.6 A
Motor Ambient Temp. Rating
65 Degrees C
Stages
13
Phase
Three
Max. Liquid Temp.
140 Degrees F
GPM @ 10 PSI
32.5
Outlet
1" NPT
HP
3
GPM @ 80 PSI
26.1
Housing Material
Cast iron
Includes
Manual
GPM @ 20 PSI
31.2
Max. Case Pressure
300 psi
Agency Compliance
c UL us
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Wetted Materials
304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Motor Enclosure
Open Dripproof (ODP)
Bearing Type
Ball
Hz
60
Motor Type
1-Phase
Inlet
1" NPT
Voltage
230
Impeller Material
Noryl
GPM @ 40 PSI
29.8
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Type
Closed
Suction Lift
10 ft
Standards
cULus Listed
Mounting Orientation
Horizontal
Nameplate Voltage
230V AC
Flow Rate @ 140 psi
17.5 gpm
Flow Rate @ 20 psi
31.2 gpm
Flow Rate @ 40 psi
29.8 gpm
Motor Frame Designation
56J NEMA
Maximum RPM
3,450 RPM
Priming
Self-Priming
Shut Off Pressure (Maximum)
172 psi
Motor Ambient Temperature (Minimum)
65 Degrees F
For Use With Potable Systems
No
Flow Rate @ 160 psi
13.5 gpm
Pumping Application
Filtration
Flow Rate @ 90 psi
25.3 gpm
Pump Housing Material
Cast Iron
Impeller Design
Closed
Intake Type
NPT
Suction Lift (Maximum)
10 ft
Motor Ambient Temperature (Maximum)
149 Degrees F
Wetted Material
304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
Flow Rate @ 30 psi
30.5 gpm
Flow Rate @ 100 psi
24.3 gpm
Duty Cycle
Continuous
Maximum Media Temperature
140 Degrees F
Flow Rate @ 120 psi
21.2 gpm
Flow Rate @ 80 psi
26.1 gpm
Flow Rate @ 50 psi
28.7 gpm
Number of Stages
13
Horsepower
3 hp
Case Pressure (Maximum)
300 psi
Frequency
60 Hz
Compatible with Media Type
Water
Flow Rate @ 60 psi
27.5 gpm
Flow Rate @ 10 psi
32.5 gpm
Discharge Type
NPT
Flow Rate @ 70 psi
26.8 gpm
Shut Off Pressure - Maximum
172 psi
Power Source
Corded Electric
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Motor Ambient Temperature - Maximum
149 Degrees F
Best Efficiency Flow
21 gpm
Full Load Current
10.1-9.2/4.6 A
Media Temperature - Minimum
0 Degrees F
Media Temperature - Maximum
140 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Standard
NPT
Installation
Floor Standing
Motor Ambient Temperature - Minimum
65 Degrees F
Case Pressure - Maximum
300 psi
Inlet Gender
Female
Suction Lift - Maximum
10 ft
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
33 gpm
Feet of Head - Maximum
397 ft

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 32.5 gpm, Flow Rate @ 20 psi 31.2 gpm, Flow Rate @ 30 psi 30.5 gpm, Flow Rate @ 40 psi 29.8 gpm, Flow Rate @ 50 psi 28.7 gpm, Flow Rate @ 60 psi 27.5 gpm, Flow Rate @ 70 psi 26.8 gpm, Flow Rate @ 80 psi 26.1 gpm, Flow Rate @ 90 psi 25.3 gpm, Flow Rate @ 100 psi 24.3 gpm, Flow Rate @ 120 psi 21.2 gpm, Shut Off Pressure (Maximum) 172 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.