Shop All Wire Rope & Cable
Dayton
Cable, 1/16 in., 25 ft., 7 x 7, Vinyl
Mfr # 33RF57
Zoro # G0693080
original price:
$15.22
11% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 33RF57
- Zoro # G0693080
- UPC # 190735261477
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/16 in |
Length | 25 ft |
Overall Diameter | 1/8 in |
Overall Length | 25 ft |
Cable Diameter | 1/16 in |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/8 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Wire Hooks (8520WH-Y)
- DAYTON Chain Wheel (MH21VG4902G)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2VJX9)
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR1)
- DAYTON SS Cable, 3/16 In, 100 Ft, 740 Lb Capacity (1DLD4)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- Dayton Wire Rope & Cable