Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS
Mfr # 2TAY7
Zoro # G2171285
original price:
$162.55
15% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 2TAY7
- Zoro # G2171285
- UPC # 190735232507
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 100 ft |
Overall Diameter | 1/4 in |
Cable Diameter | 1/4 in |
Overall Length | 100 ft |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,220 lb, Breaking Strength 6,100 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Rope Clamp Kit (6285)
- HSI Nylon Slng, Reverse Eye Type 6, Three Ply, 4 in Web Width, 15ft L, 16,400lb (RE3-804-15)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJK4)
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- DAYTON Cable, 1/4 IN, 250 FT, 1400 Lb Capacity (1DLA4)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR9)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- Dayton Wire Rope & Cable