Dayton
Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel
Mfr # 2VJT4
Zoro # G2274255
original price:
$168.72
15% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 1/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- ZORO SELECT Rigd NSF-Listed Plate Castr, Polyurthan, 5 in, 250 lb. (1G100)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Black (5M656)
- DAYTON Cable, 1/4 in., 250 ft., 7 x 7, SS (33RG87)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJG1)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- Dayton Chains, Ropes & Cables