Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, SS
Mfr # 2TAL4
Zoro # G2586446
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 1 x 19
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2TAL4
- Zoro # G2586446
- UPC # 190735232019
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 500 ft |
Overall Length | 500 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 420 lb, Breaking Strength 2,100 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK)B)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- DAYTON Motor Gasket (MHGXEC83GGS)
- BISON LIFTING EQUIPMENT 2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT020-ATP)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl (33RF87)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR2)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 352 Lb (2TAZ4)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR6)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2TAA1)
- Dayton Chains, Ropes & Cables