Shop DAYTON
See all product information
Create Account
Capacitor dry film
- Mfr # 27ATJ250220KSGR
- Zoro # G823956352
product price:Â
$
2.69
/ea
Sold in multiples of 70 for $188.30
Key Features
Diameter
1 3/8 in
Overall Height
2 7/8 in
Product Type
Run Capacitor
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATJ250220KSGR
- Zoro #
- G823956352
- UPC #
- -
- Country of Origin
- Mexico
- Capacitor Voltage
- 250V AC
- Product Type
- Run Capacitor
- Max. Temperature
- 70 Degrees C
- Min. Temperature
- -40 Degrees C
- Microfarad Rating
- 22 MFD
- Item
- Run Capacitor
- Case Material
- Plastic
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 22 MFD, Overall Height 2 7/8 in, Case Material Plastic