Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATL300240KSGR
Zoro # G923956207
product price:Â
$
3.49
/ea
Sold in multiples of 60 for $209.40
Key Features
Max. Temperature
70 Degrees C
Product Type
Run Capacitor
Overall Height
2 7/8 in
Case Material
Plastic
Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATL300240KSGR
- Zoro #
- G923956207
- UPC #
- -
- Country of Origin
- Mexico
- Max. Temperature
- 70 Degrees C
- Product Type
- Run Capacitor
- Case Material
- Plastic
- Microfarad Rating
- 24 MFD
- Capacitor Voltage
- 300V AC
- Min. Temperature
- -40 Degrees C
- Item
- Run Capacitor
Description
Run Capacitor, Round, 300V AC, Microfarad Rating 24 MFD, Overall Height 2 7/8 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.