Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATN250500KSGR
Zoro # G824155587
product price:Â
$
3.49
/ea
Sold in multiples of 60 for $209.40
Key Features
Case Material
Plastic
Max. Temperature
70 Degrees C
Product Type
Run Capacitor
Diameter
1 3/4 in
Overall Height
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATN250500KSGR
- Zoro #
- G824155587
- UPC #
- -
- Country of Origin
- Mexico
- Case Material
- Plastic
- Microfarad Rating
- 50 MFD
- Max. Temperature
- 70 Degrees C
- Product Type
- Run Capacitor
- Capacitor Voltage
- 250V AC
- Min. Temperature
- -40 Degrees C
- Item
- Run Capacitor
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 50 MFD, Overall Height 2 7/8 in, Case Material Plastic