Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATL300220KSGR
Zoro # G823956390
product price:Â
$
3.39
/ea
Sold in multiples of 60 for $203.40
Key Features
Overall Height
2 7/8 in
Diameter
1 5/8 in
Product Type
Run Capacitor
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATL300220KSGR
- Zoro #
- G823956390
- UPC #
- -
- Country of Origin
- Mexico
- Microfarad Rating
- 22 MFD
- Product Type
- Run Capacitor
- Capacitor Voltage
- 300V AC
- Max. Temperature
- 70 Degrees C
- Min. Temperature
- -40 Degrees C
- Item
- Run Capacitor
- Case Material
- Plastic
Description
Run Capacitor, Round, 300V AC, Microfarad Rating 22 MFD, Overall Height 2 7/8 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.