Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATN450160KSGR
Zoro # G523956027
product price:Â
$
3.19
/ea
Sold in multiples of 60 for $191.40
Key Features
Product Type
Run Capacitor
Min. Temperature
-40 Degrees C
Overall Height
2 7/8 in
Diameter
1 3/4 in
Max. Temperature
70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATN450160KSGR
- Zoro #
- G523956027
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Run Capacitor
- Item
- Run Capacitor
- Min. Temperature
- -40 Degrees C
- Max. Temperature
- 70 Degrees C
- Case Material
- Plastic
- Microfarad Rating
- 16 MFD
- Capacitor Voltage
- 450V AC
Description
Run Capacitor, Round, 450V AC, Microfarad Rating 16 MFD, Overall Height 2 7/8 in, Case Material Plastic