Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATL450125KSGR
Zoro # G623956187
product price:Â
$
2.89
/ea
Sold in multiples of 60 for $173.40
Key Features
Diameter
1 5/8 in
Product Type
Run Capacitor
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27ATL450125KSGR
- Zoro #
- G623956187
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 1 5/8 in
- Overall Height
- 2 7/8 in
Details
- Product Type
- Run Capacitor
- Max. Temperature
- 70 Degrees C
- Capacitor Voltage
- 450V AC
- Min. Temperature
- -40 Degrees C
- Microfarad Rating
- 12.5 MFD
- Case Material
- Plastic
- Item
- Run Capacitor
Description
Run Capacitor, Round, 450V AC, Microfarad Rating 12.5 MFD, Overall Height 2 7/8 in, Case Material Plastic