Shop DAYTON
See all product information
Create Account
Capacitor dry film
- Mfr # 27ATJ250200KSGR
- Zoro # G623956064
product price:Â
$
2.59
/ea
Sold in multiples of 70 for $181.30
Key Features
Max. Temperature
70 Degrees C
Overall Height
2 7/8 in
Product Type
Run Capacitor
Diameter
1 3/8 in
Min. Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATJ250200KSGR
- Zoro #
- G623956064
- UPC #
- -
- Country of Origin
- Mexico
- Max. Temperature
- 70 Degrees C
- Capacitor Voltage
- 250V AC
- Product Type
- Run Capacitor
- Min. Temperature
- -40 Degrees C
- Item
- Run Capacitor
- Case Material
- Plastic
- Microfarad Rating
- 20 MFD
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 20 MFD, Overall Height 2 7/8 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.