Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATL250400KSGR
Zoro # G623956033
product price:Â
$
3.29
/ea
Sold in multiples of 60 for $197.40
Key Features
Max. Temperature
70 Degrees C
Overall Height
2 7/8 in
Diameter
1 5/8 in
Case Material
Plastic
Product Type
Run Capacitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATL250400KSGR
- Zoro #
- G623956033
- UPC #
- -
- Country of Origin
- Mexico
- Max. Temperature
- 70 Degrees C
- Case Material
- Plastic
- Product Type
- Run Capacitor
- Capacitor Voltage
- 250V AC
- Min. Temperature
- -40 Degrees C
- Microfarad Rating
- 40 MFD
- Item
- Run Capacitor
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 40 MFD, Overall Height 2 7/8 in, Case Material Plastic