Capacitor End Cap, 2 1/16 In Dia, PK5
Mfr # 2MEY3
Zoro # G1075776
product price: $13.29
/pk 5, $2.66/eaKey Features
Type
2-1/16 in Diameter with Top Lead Hole
For Use With
Run and Start Capacitor
Function
Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
Number of Pieces
5
Compatible Capacitor Case Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MEY3
Zoro #
G1075776
UPC #
190735225349
Country of Origin
China
Dimensions
Compatible Capacitor Width
2 1/16 in
Overall Diameter
2 1/16 in
Overall Width
2.063 in
Details
Item
Capacitor End Cap
Type
2-1/16 in Diameter with Top Lead Hole
For Use With
Run and Start Capacitor
Function
Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
Number of Pieces
5
Compatible Capacitor Case Shape
Round
Lead Hole Location
Top
Number of Lead Holes
1
Description
Capacitor End Cap, Round, Compatible Capacitor Width 2 in, Overall Diameter 2 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.