Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 4VAG4BG
  • Zoro # G2974273
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/4
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4VAG4BG
Zoro #
G2974273
UPC #
190735335772
Country of Origin
Mexico
Item
Belt Drive Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC, 208V AC to 230V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Frame Material
Steel
Ins. Class
B
Motor Bearings
Ball
Full Load Amps
4.5/2.2-2.3 A
Standards
CSA Certified (258501), UL Recognized (E37403)
Nominal Efficiency
62.2 %
Hz
60 Hz
Footnotes
Usable On 208V At 1.0 Service Factor
Max. Ambient Temp.
140 Degrees F
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Frame Material
Steel
Ring to Ring Center
7 3/8 in
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Duty
Continuous
Duty Cycle
Continuous
Number of Speeds
1
Product Type
Fan and Blower Motor
Full Load Current @ 60 Hz
4.5/2.2-2.3 A
Drive Type
Belt Drive
Motor Enclosure Type
Open Drip Proof
Application
Fan/Blower
Mounting Position
All Angle
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
60 Degrees C
Frequency
60 Hz
Insulation Class
B
Bearing Type
Ball
Nameplate Horsepower @ 60 Hz
1/4 hp
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Voltage @ 60 Hz
115/208-230V AC

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
9 3/4 in
Length Less Shaft
7 7/8 in
Shaft Diameter
1/2 in
Resilient Ring Diameter
2 1/4 in
Frame Size
48Y
Body Diameter
5.6 in

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 4.5/2.2-2.3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & reviews