This item is Discontinued.

Dayton Capacitor-Start High Torque Farm Duty Motor, 5 HP, 230 Voltage, 184T Frame, 1740 Nameplate RPM 1TMY7

Capacitor-Start High Torque Farm Duty Motor, 5 HP, 230 Voltage, 184T Frame, 1740 Nameplate RPM (Discontinued)

  • Mfr # 1TMY7
  • Zoro # G1569836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TMY7
Zoro #
G1569836
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 11/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 13/16 in
Overall Length
17 7/16 in

Details

Item
High Torque Farm Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
5
RPM Range
1701-1800
Voltage
230
Frame
184T
Motor Thermal Protection
Manual
Motor Service Factor
1.15
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Application
Farm Duty
Nameplate RPM
1740
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL Recognized (E47479), CSA Certified (LR44256)
Max. Ambient Temperature
40 Degrees C
Full Load Amps
20.5
Frame Material
Rolled steel
Hz
60
Duty
Continuous
Finish
Green Aqua Enamel
Capacitor Required
Yes
Motor Bearings
Ball
Ins. Class
F
Phase
1
Includes
Shaft Slinger and Gasketed Capacitor Cover
Max. Ambient Temp.
40 Degrees C
Replacement For
4K044, 6K847

Description

High Torque Farm Duty Motor, 1 Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1740, Voltage 230, Full Load Amps 20.5, 184T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Green Aqua Enamel, Shaft Dia. 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.