Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1 hp HP, 56 Frame, 115/230V AC Voltage

  • Mfr # 30PT74

  • Zoro # G8565252


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT74
Zoro #
G8565252
UPC #
190735248614
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 3/8 in
Shaft Length
1 7/8 in
Overall Length
13 5/16 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
1 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
Full Load Amps
9.3/4.3 A
Max. Ambient Temp.
40 Degrees C
RPM Group
3001-3600
Motor Shaft Rotation
CW/CCW
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Inverter Rated
Not Inverter Rated
Nominal Efficiency
80.4 %
Frame Material
Rolled steel
Motor Efficiency Group
Premium Efficient
Motor Bearings
Ball
Motor Frame Material
Steel
Ins. Class
B
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Shaft Design
Keyed
Hz
60 Hz
Includes
Start Capacitor (357 MFD, 165V AC)
Duty
Continuous
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Service Factor
1.25
Standards
CSA (258501), UL (E47479)
Green Certification or Other Recognition
Energy Aware
Capacitor Required
Yes
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.3/4.3 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.