Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1 hp HP, 56H Frame, 115/230V AC Voltage

  • Mfr # 30PT78

  • Zoro # G8565286


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT78
Zoro #
G8565286
UPC #
190735248652
Country of Origin
Mexico

Dimensions

Overall Length
12 5/16 in
Length Less Shaft
10 3/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
Full Load Amps
8.8/4.4 A
Motor Service Factor
1.15
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Includes
Start Capacitor (710 MFD, 125V AC)
Duty
Continuous
Nominal Efficiency
82.6 %
Frame Material
Rolled steel
Standards
CSA (258501), UL (E47479)
Motor Application
General Purpose
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Ins. Class
B
RPM Group
1701-1800
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Nameplate RPM
1,725 RPM
Inverter Rated
Not Inverter Rated
Green Certification or Other Recognition
Energy Aware
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Efficiency Group
Premium Efficient
Motor Mounting Position
Horizontal
Capacitor Required
Yes
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.8/4.4 A, 56H Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.