Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 115/230V AC Voltage, 56 Frame

  • Mfr # 30PT73

  • Zoro # G9090672


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT73
Zoro #
G9090672
UPC #
190735248607
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
11 7/8 in
Overall Length
13 13/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA (258501), UL (E47479)
Full Load Amps
6.6/3.4 A
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Efficiency Group
Premium Efficient
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Duty
Continuous
Includes
Start Capacitor (495 MFD, 165V AC)
RPM Group
1101-1200
Hz
60 Hz
Ins. Class
B
Green Certification or Other Recognition
Energy Aware
Motor Bearings
Ball
Frame Material
Rolled steel
Nominal Efficiency
80.2 %
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.6/3.4 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.