Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2ZWP1

  • Zoro # G2916785


product price: $416.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZWP1
Zoro #
G2916785
UPC #
190735241752
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
13 1/2 in
Height
5 7/8 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
7/16 in
Width
6 5/8 in
Overall Width
6.6 in
Overall Height
5.8 in
Overall Length
13.6 in
Solid Diameter (Maximum)
0.44 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
19 psi
Max. Head
44 ft
Motor Enclosure - Pumps
Open Dripproof
Motor Enclosure
Open Dripproof
Max. Case Pressure
200 psi
Inlet Pressure
200 psi
Bearing Type
Ball
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Seal Material
Buna-N
Agency Compliance
c UL us
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase
Single
Includes
Manual
Duty
Continuous
Amps
8.4/4.8
Max. Specific Gravity
1.0
Min. GPM @ Head
10 gpm @ 40 ft
GPM of Water @ 30 Ft. of Head
40
GPM of Water @ 15 Ft. of Head
63
Best Efficiency Range GPM @ Head
19 to 63 gpm @ 35 to 15 ft
HP
1/2
GPM of Water @ 10 Ft. of Head
67
Motor RPM
3450
GPM of Water @ 25 Ft. of Head
48
Port Rotation
4 Position Increments
GPM of Water @ 40 Ft. of Head
10
Voltage
115/230
Max. Pressure
19.04 psi
Max. GPM @ Head
67 gpm @ 10 ft
Best Efficiency GPM @ Head
38 gpm @ 27 ft
Inlet
1-1/4" NPT
Hz
60
Housing Material
Cast iron
Item
Centrifugal Pump
Max. Liquid Temp.
200 Degrees F
Motor Type
Capacitor-Start
Outlet
1" NPT
Frame
56J
Impeller Material
Cast Iron
Impeller Type
Semi Open
GPM of Water @ 20 Ft. of Head
57
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Intake Type
NPT
Seal Type
Mechanical
Horsepower
1/2 hp
Motor Frame Designation
56J
Maximum Media Temperature
200 Degrees F
Minimum Flow Rate
10 gpm
Impeller Design
Semi-Open
Minimum Media Temperature
40 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
10 gpm
Flow Rate @ 15 ft of Head (Maximum)
63 gpm
Specific Gravity (Maximum)
1
Duty Cycle
Continuous
Discharge Type
NPT
Maximum Feet of Head
44 ft
Nameplate Voltage
115/230V AC
Maximum Flow Rate
67 gpm
For Use With Potable Systems
No
Compatible with Media Type
Non-Flammable Liquids
Shut Off Pressure (Maximum)
19 psi
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 10 ft of Head (Maximum)
67 gpm
Shaft Material
304 Stainless Steel
Frequency
60 Hz
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Discharge Rotation
90 Degrees Increments
Pump Housing Material
Cast Iron
Best Efficiency Flow
38 gpm
Flow Rate @ 30 ft of Head (Maximum)
40 gpm
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
10 ft
Flow Rate @ 20 ft of Head (Maximum)
57 gpm
Best Efficiency Head
27 ft
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 67 gpm, Flow Rate @ 10 ft of Head (Maximum) 67 gpm, Flow Rate @ 15 ft of Head (Maximum) 63 gpm, Flow Rate @ 20 ft of Head (Maximum) 57 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.